Learn More
Corning™ Disposable Aseptic Transfer Caps



Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.
595.00 € - 882.00 €
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Color | Orange |
Material | Polypropylene |
No. per Pack | 1/Pk. |
Product Code | Brand | Diameter (Metric) Outer | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
10566835
![]() |
Corning™
431447 |
48 mm | 2 L Plastic Erlenmeyer Flask | 0.25 in. Dip Tube, MPC Male Disconnect |
843.46 €
Pack of 6 |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||
10237624
![]() ![]() |
Corning™
431445 |
43 mm | 1 L Plastic Erlenmeyer Flask | 0.25 in. Dip Tube, 0.2 μm Vent, MPC Male Disconnect |
640.65 €
Pack of 5 |
Estimated Shipment: 22-08-2025
Log in to see stock. |
||||
10754365
![]() ![]() |
Corning™
431448 |
70 mm | 3 L Plastic Erlenmeyer Flask | 0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock |
625.25 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
||||
10297664
![]() ![]() |
Corning™
431446 |
48 mm | 2 L Plastic Erlenmeyer Flask | 0.12 in. Dip Tube, Male Luer Lock |
806.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
17230794
![]() |
Corning™
431446 |
48 mm | 2 L Plastic Erlenmeyer Flask | 0.12 in. Dip Tube, Male Luer Lock |
882.00 €
Each |
In Stock
Log in to see stock. |
||||
10336144
![]() ![]() |
Corning™
431444 |
43 mm | 1 L Plastic Erlenmeyer Flask | 0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock |
595.00 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
10192634
![]() ![]() |
Corning™
431449 |
70 mm | 3 L Plastic Erlenmeyer Flask | 0.25 in. Dip Tube, 0.2 μm vent, MPC Male Disconnect |
654.80 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
Description
Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 1 L to 5L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10−6
Specifications
Orange | |
Orange | |
1/Pk. | |
Single-use | |
Screw Cap |
Polypropylene | |
Polypropylene | |
Aseptic transfer cap | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.