missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate 5L Erlenmeyer Flasks
BIOPHARMAGREENER_CHOICE

Made of noncytotoxic USP Class VI polycarbonate that provides optical clarity and mechanical strength. Corning™ Polycarbonate 5L Erlenmayer Flask are ready-to-use for efficient scale-up of suspension cultures with space efficiency.

549.00 € - 571.07 €

Specifications

Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Capacity (Metric) 5 L
Material Polycarbonate
View More Specs

Products 2
Product Code Brand Bottom Shape Price Quantity & Availability  
Product Code Brand Bottom Shape Price Quantity & Availability  
15320591
BIOPHARMAGREENER_CHOICE
View Documents
Corning™
431684
Baffled
571.07 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
15397230
BIOPHARMAGREENER_CHOICE
View Documents
Corning™
431685
Plain
549.00 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

The Corning™ 5 L Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.

  • Available with baffled or plain bottom
  • Molded-in graduations for accuracy
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Nonpyrogenic and RNase-/DNase-free
  • Erlenmeyer flasks are autoclavable once at 121°C, 15 psi for 20 minutes. Repeated autoclaving weakens the flask and is not recommended. Vent cap is not autoclavable.
Specifications

Specifications

Orange
Top style: Threaded
Polycarbonate
Single-use
Vented
Polypropylene
5 L
Autoclavable
Sterile
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polycarbonate 5L Erlenmeyer Flasks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.