missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polyetherimide Centrifuge Tube Cushions
Tube cushion provides necessary support during centrifugation preventing large capacity tubes from collapsing
135.88 € - 211.00 €
Specifications
Color | Gray |
---|---|
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Shape | Conical |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
10202531
|
Corning™
430236 |
8.45 oz. | 250 mL | Polyetherimide |
135.88 €
Pack of 6 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||
10789721
|
Corning™
431124 |
16.9 oz. | 500 mL | Polypropylene |
211.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||
Description
Corning™ polyetherimide centrifuge tube cushions provide the necessary support during centrifugation to prevent these large capacity tubes from collapsing. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.Specifications
Gray | |
1 | |
Conical | |
Centrifuge Tube |
6 | |
Non-sterile | |
Conical |