missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent
Translucentt flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model
41.18 € - 598.91 €
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
No. per Pack | 4/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
15158259
|
Corning™
431840 |
8 oz., 250 mL | Silicone O-ring cap | ||||||
15180835
|
Corning™
431841 |
8 oz., 250 mL | Screw cap | ||||||
15619186
|
Corning™
431845 |
16 oz., 500 mL | Screw cap |
41.18 €
Pack of 4 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
15609186
|
Corning™
431844 |
16 oz., 500 mL | Silicone O-ring cap | ||||||
Description
Two easy grip cap styles: standard and high performance with silicone O-Ring
Note: Caps are not interchangeable among different materials or sizes.
- Wide-mouth design improves liquid handling.
- Compatible with most centrifuges and do not require special buckets
- Extra-thick walls for durability
- Leak-free processing at maximum rated speeds
- Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.
Order Info
Caps are not interchangeable among different size/material bottles.
Specifications
Translucent | |
4/Pk. | |
Orange | |
Yes | |
Cylindrical |
Polypropylene | |
Non-sterile | |
Autoclavable | |
Wide | |
Polypropylene |