missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
Treated with patented Corning CellBIND™ surface treatment
1035.00 € - 1115.00 €
Specifications
Diameter (English) | 4.6 in. |
---|---|
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
Sterility | Sterile |
Product Code | Brand | Cell Growth Area | Closure Type | Closure Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Growth Area | Closure Type | Closure Color | Price | Quantity & Availability | |||
11706794
|
Corning™
431329 |
850 cm2 | Easy Grip Vent | Red |
1115.00 €
Pack of 40 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||
11383595
|
Corning™
3907 |
850 cm2 | Easy Grip | Orange |
1065.00 €
Pack of 40 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||
10337152
|
Corning™
431134 |
1700 cm2 | Easy Grip | Orange |
1035.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
Description
- Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- One piece seamless construction with printed graduations
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and nonpyrogenic
Certifications
Certified nonpyrogenic
Compliance
Meets the USP Class VI requirements for plastic containers and closures
Specifications
4.6 in. | |
45 mm | |
Sterile | |
No | |
271 mm | |
HDPE | |
117 mm |
1.77 in. | |
Polystyrene | |
Corning CellBIND Surface | |
Wide | |
10.66 in. | |
48 mm |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.