missing translation for 'onlineSavingsMsg'
Learn More
Corning™ Pouring Rings Product Code.: 17293474
Estimated Shipment: 10-09-2025
to see stock.
Add to basket

Corning™ Pouring Rings
GREENER_CHOICE

Product Code. 17293474 Shop All Corning Products
GL 32, Clear
Click to view available options
Closure Size:
GL 32
GL 45
Color:
Clear
Red
This item is not returnable. View return policy

Product Code. 17293474

Brand: Corning™ 139532LTR

Estimated Shipment: 10-09-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

For drip-free pouring

These are various sizes and types of screw caps for use with storage bottles.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
    • Certifications and Seals of Approval
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (English) Outer Neck 1.26 in.
Diameter (Metric) Outer Neck 32 mm
Material Polypropylene
No. per Case 50/Cs.
No. per Pack 50/Pk.
Quantity 50 Pk.
Sterility Non-sterile
For Use With (Equipment) Used with Plastic storage bottle
Closure Size GL 32
Closure Type No Closure
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Pouring Rings >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.