missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask
Shop All Corning Products
Click to view available options
Product Type:
Oxygen Probe Insertion Fitting
Temperature Probe Insertion Fitting
pH Probe Insertion Fitting
Unit Size:
Each
Description
- Used to secure pH, O2, or temperature sensors in large spinner flasks with vertical sidearms
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Specifications
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Description | 1.2 cm |
| Diameter (Metric) Closure | 45 mm |
| For Use With (Equipment) | For vertical sidearm flasks |
| Includes | PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | pH Probe Insertion Fitting |
| Thread Size | GL 45 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction