missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Media Handling Fittings

Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture

Brand:  Corning™ 4519-116

 View more versions of this product

Product Code. 10265982

  • 709.80 € / Each
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • Gas filters are PTFE, 0.2 μm porosity.
  • The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
2 tubes; Tube style: Straight
0.63 cm
PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules
1/Pk.
GL 45
Reusable
Screw Cap
Polypropylene
1/4 in.
8 or 15 L Vertical Sidearm Flask
1/Cs.
Media handling fitting
Autoclavable
Non-sterile
45 mm (approx.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers