missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Media Handling Fittings
Shop All Corning Products
Click to view available options
Diameter (Metric) Tubing:
0.31 cm
0.31, 0.63 cm
0.63 cm
1.27 cm
Description:
1 tube; Tube style: Straight
2 tubes; Tube style: Straight
For Use With (Equipment):
36 L Vertical Sidearm Flask
8 or 15 L Vertical Sidearm Flask
Unit Size:
Each
Description
- Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Specifications
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Description | 2 tubes; Tube style: Straight |
| Diameter (English) Outer | 1/8 in. |
| Diameter (Metric) Tubing | 0.31 cm |
| For Use With (Equipment) | 8 or 15 L Vertical Sidearm Flask |
| Includes | PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | Media handling fitting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction