missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Glass Spinner Flasks

High-performance

Brand:  Corning™ 4500-250

 View more versions of this product

Product Code. 10678832

  • 792.36 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Baffles enhance aeration and agitation of contents of the flask.
  • Unique impeller design ensures optimal stirring.
  • Sidearm designs permit easy access of 25 mL and 50 mL pipets.
  • TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
3.1 in.
7 cm
3.2 cm
250 mL
7.2 in.
Flat center cap and 2 angled side arms
1/Cs.
45°
GL 32
Screw Cap
Polypropylene
7 cm
2.4 cm
3.2 cm
Borosilicate Glass
18.5 cm
Angled
1/Pk.
2
Non-sterile
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.