missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable PFA Low-Form Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Description
These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.
Specifications
Specifications
Color | Translucent |
Diameter (English) Outer | 2 in. |
Diameter (Metric) Outer | 5.1 cm |
Capacity (Metric) | 100 mL |
Material | PFA |
For Use With (Application) | For High Temperature and Chemical Resistance |
Height (English) | 2.83 in. |
Height (Metric) | 7.2 cm |
Increments | 20 mL |
Temperature (English) Max. Operating | 68°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction