missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable PFA Low-Form Beakers
Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 12
Pack of 6
Description
These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.
Specifications
Specifications
| Color | Translucent |
| Diameter (English) Outer | 2.63 in. |
| Diameter (Metric) Outer | 6.7 cm |
| Capacity (Metric) | 250 mL |
| Material | PFA |
| For Use With (Application) | For High Temperature and Chemical Resistance |
| Height (English) | 3.74 in. |
| Height (Metric) | 9.5 cm |
| Increments | 50 mL |
| Temperature (English) Max. Operating | 68°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction