missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top
Translucent polypropylene with raised graduations at primary scale points
Brand: Corning™ 3022P-500
This item is not returnable.
View return policy
Description
Translucent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.
Specifications
Polypropylene | |
ISO 6706 | |
6/Cs. | |
Reusable | |
Single | |
5 mL | |
125°C | |
Round | |
2.12 in. | |
Hexagonal | |
360 mm |
±5 mL | |
1/Pk. | |
To Contain | |
2.12 in. | |
5.4 cm | |
Autoclavable | |
5 mL | |
54 mm | |
Non-sterile | |
14.17 in. | |
Graduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction