missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ U-Shaped Cell Culture Flasks
Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.
Brand: Corning™ 431464U
222.86 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- Cap Style: Available with Vented, Phenolic, or Plug Seal cap
- 75 cm2 cell growth area
- Fewer corners for easier scraping
- Easier grip with better access to the cap
- Untreated surface
- Nonpyrogenic
- Resin meets USP Class VI specifications
- Sterile to SAL 10-6
- 100% leak tested
- BSE/TSE compliant
- Canted neck
- Molded-in graduations for volumetric measurement estimation
- Optional pipet removal of liquid via the pipet divot
- Access for up to 50mL pipets
- Stable stacking design
- USP Class VI polystyrene
- Manufactured in compliance with cGMP standards
Specifications
2.02 oz. | |
Polystyrene | |
Lot numbers for ease in traceability | |
U-shaped | |
Yes | |
Vented |
60 mL | |
Cell culture | |
Canted | |
None | |
Sterile | |
75 cm2 |
Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.