Learn More
Corning™ PYREX™ TD Disposable Shorty Serological Pipets, Sterile
Sterile, plugged pipet is calibrated To Deliver.
Brand: Corning™ 7078B-5
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7078B-50 features negative and reverse graduations.

Specifications
Yes | |
Borosilicate Glass | |
Yes | |
8.4 in. | |
Round | |
0.16 oz. | |
5 mL | |
Serological Pipet |
Yes | |
Sterile | |
0.1 mL | |
3 mL | |
Multi-pack | |
Blue | |
215 mm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.