missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Thermowell™ GOLD Polypropylene PCR Tubes

Designed for precise fit in heat blocks
Brand: Corning™ 3744
This item is not returnable.
View return policy
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.

Specifications
RNase, DNase-free | |
Assorted | |
500/Pk. | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
10,000 x g | |
Autoclavable | |
Thin Wall PCR Tube |
Assorted | |
0.2 mL | |
Polypropylene | |
Flat | |
Polypropylene | |
Flat Cap | |
Tube |
COR001 Lifescience Guid
File size: 7 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Thermowell™ GOLD Polypropylene PCR Tubes > Assorted; Thermowell GOLD; Flat; 0.2 mL
Spot an opportunity for improvement?Share a Content Correction