missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Stack Rack, Nonsterile
Alle ansehen Corning Produkte

missing translation for 'orderingAttributeHoverText'
Quantity:
400 Tips x 10 Racks/Cs.
400 Tips x 2 Racks/Cs.
missing translation for 'unitSize'
Pack of 4800
Pack of 960
Beschreibung
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Spezifikation
Spezifikation
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Format | Rack |
| Tip Style | Universal |
| Packaging | 400 Tips/Stack Rack |
| Quantity | 400 Tips x 2 Racks/Cs. |
| For Use With (Equipment) | Universal Fit |
| Graduated | Yes |
| Material | Polypropylene |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur