missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab COSA DES Liquid Detergent
COSA DES is a liquid disinfectant used for rapid equipment surface disinfection in the pharmaceutical, biotech and cosmetic industries.
Brand: Ecolab 2321000
This item is not returnable.
View return policy
Description
- Supports a broad spectrum of activity.
- Quick-acting, including in cold areas.
- Stabilized by special stabilizing agents.
- The contact time of COSA DES solutions is preferably determined by the applied concentration, temperature and micro-organisms to be killed.
- Lower temperatures, down to 12°C, require a longer contact time.
- Higher temperatures, up to 40°C, increase the disinfecting effect of COSA DES and shorten the required contact time, especially with bacterial spores.
- Final rinse of all treated surfaces with water of minimum drinking water quality (preferably aseptic water), ensuring all soil and product residues are removed.
Specifications
Chemical Disinfectant | |
Clear Liquid | |
Unscented | |
Clear | |
Single-use | |
No |
No | |
3 to 3.4 | |
Non-sterile | |
Not Autoclavable | |
Filtered | |
21 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction