missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
BIOPHARMAGREENER_CHOICE

Sterile and nonpyrogenic microplates with low evaporation lids.

200.00 € - 210.00 €

Specifications

Format Standard
Lid With Lid
Culture Area 0.32 cm2
Array 8 x 12
Binding Type TC-Treated
View More Specs

Products 2
Product Code Brand Packaging Price Quantity & Availability  
Product Code Brand Packaging Price Quantity & Availability  
10687551
GREENER_CHOICE
View Documents Promotion Details
Corning™
3595
Pack of 50 (Individually wrapped)
200.00 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
10298901
BIOPHARMAGREENER_CHOICE
View Documents Promotion Details
Corning™
3585
Bulk Packed, 10 bags of 5 ea.
210.00 €
Pack of 50
Estimated Shipment: 29-11-2024
to see stock.
Add to basket
 
Description

Description

  • Cell culture microplates are sterile and nonpyrogenic.
  • Lids available where indicated

Cat. Nos. 3585 and 3595 have special low evaporation lids.

Specifications

Specifications

Standard
0.32 cm2
TC-Treated
Polystyrene
0.1 to 0.2 mL
Cell Culture
Flat Bottom (F-well)
50/Cs.
With Lid
8 x 12
Clear
96
Sterile
0.36 mL
50
0.64 cm
Videos
SDS
Documents

Documents

Product Certifications