missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Cell Culture Triangular Flasks
Manufactured from optically clear virgin polystyrene for optimum visibility. Corning™ Cell Culture Triangular Flasks provide excellent accessibility to cell surface.
281.49 € - 673.10 €
Specifications
Closure Material | HDPE |
---|---|
Material | Polystyrene |
For Use With (Application) | For optimal cell attachment and growth |
Shape | Triangular |
Surface Coating | Tissue Culture Treated |
Product Code | Brand | dimCultureArea | Closure Color | Neck Style | VolumeMetricWorking | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimCultureArea | Closure Color | Neck Style | VolumeMetricWorking | Price | Quantity & Availability | ||
10762122
|
Corning™
3276 |
Orange | Straight | N/A | |||||
10005240
|
Corning™
3056 |
Orange | Angled | N/A | |||||
10539442
|
Corning™
3055 |
Black | Angled | N/A | |||||
10466302
|
Corning™
3275 |
Black | Straight | N/A | |||||
Description
- Medical-grade polystyrene is sterile and nonpyrogenic
- Tissue culture-treated to promote optimal cell attachment and growth
- Patented canted-neck design improves accessibility for cell monolayer and overall improved handling
- Graduated
- Frosted labeling surfaces
- Extra-wide neck openings for easier pipetting
- Printed lot number and catalog number on each flask
- Vented filter caps
- Maximize gas exchange while minimizing the possibility of contamination
- Hydrophobic 0.2 μm pore size membrane ensures consistent gas exchange without requiring the cap to be loosened
Specifications
HDPE | |
For optimal cell attachment and growth | |
Tissue Culture Treated | |
Sterile |
Polystyrene | |
Triangular | |
Yes |