missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Centrifugal Devices: Spin-X™ LC
Handles volumes up to 500μL. Corning™ Costar™ Centrifugal Devices: Spin-X™ LC includes a nylon membrane for applications such as HPLC sample preparation.
419.25 €
Specifications
Material (Membrane) | Nylon |
---|---|
Sterility | Non-sterile |
Type | Spin-X LC |
Volume (Metric) | 0.5 mL |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10430672
|
Corning™
8170 |
0.45 μm |
419.25 €
Pack of 200 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
10134051
|
Corning™
8169 |
0.22 μm |
419.25 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
Description
- Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
- Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.
Specifications
Nylon | |
Non-sterile | |
Spin-X LC | |
0.5 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title