missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HTS Transwell™ 24-Well Permeable Support System
BIOPHARMAGREENER_CHOICE

Product Code. 10679321 Shop All Corning Products
Click to view available options
Pore Size:
0.4 μm
3 μm
No. per Pack:
1/Pk.
12/Pk.
Unit Size:
Pack of 12
Pack of 2
This item is not returnable. View return policy

Product Code. 10679321

Brand: Corning™ 3397

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.6 mL (Well)
Color Clear
Culture Area 0.33 cm2
Material Polystyrene
Sterility Sterile
Type Cell Culture Insert System
Volume (Metric) Working 0.6 mL
Well Count 24
Includes 12 HTS Transwell-24 units loaded into twelve 24 well plates; reservoirs may be purchased separately
No. per Case 12/Cs.
No. per Pack 12/Pk.
Pore Size 0.4 μm
Supportive Membrane TC-treated polycarbonate
Diameter (Metric) 6.5 mm
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt