missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene PCR Tubes with Attached Cap

Manufactured from thin-walled polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Corning™ PCR Tubes withstand forces up to 10,000 x g.
Brand: Corning™ 6530
This item is not returnable.
View return policy
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.

Specifications
RNase, DNase-free | |
Clear | |
250/Pk. | |
Heat blocks for fast heat transfer | |
Non-sterile | |
10,000 x g | |
Autoclavable | |
Thin Wall PCR Tube |
Clear | |
0.5 mL | |
Polypropylene | |
Conical bottom | |
Polypropylene | |
Flat Cap | |
Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Polypropylene PCR Tubes with Attached Cap > Clear; Thermowell; Flat; 0.5 mL
Spot an opportunity for improvement?Share a Content Correction