Learn More
Corning™ Snapwell™ Culture Inserts
Designed with a ring supported membrane for use with diffusion or Ussing chambers once cells are grown to confluence. Corning™ Snapwell™ Culture Inserts are primarily used for transport and electrophysiological studies.
242.62 € - 394.08 €
Specifications
Description | 6 inserts and 6-well plate |
---|---|
Culture Area | 1.12 cm2 |
Pore Size | 0.4 μm |
Type | Culture Insert |
Diameter (Metric) Outer | 12 mm |
Product Code | Brand | Material | Pore Density | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Density | Price | Quantity & Availability | ||||
10555482
|
Corning™
3407 |
Polycarbonate | 1 x 108 pores/cm2 |
242.62 €
Pack of 24 |
In Stock
Log in to see stock. |
||||
10670692
|
Corning™
3801 |
PET | 4 x 106 pores/cm2 |
394.08 €
Pack of 24 |
In Stock
Log in to see stock. |
||||
Description
The Snapwell insert is a modified Transwell culture insert that contains a 12 mm diameter tissue culture-treated membrane supported by a detachable ring. The inserts are primarily used for transport and electrophysiological studies. Once cells are grown to confluence, this ring-supported membrane can be placed into either vertical or horizontal diffusion or Ussing chambers.
Order Info
Sterile culture inserts are packaged in 6-well cluster plates.
Specifications
6 inserts and 6-well plate | |
0.4 μm | |
12 mm | |
24/Cs. |
1.12 cm2 | |
Culture Insert | |
6/Pk. | |
Sterile |