missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts
BIOPHARMAGREENER_CHOICE

Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.

Brand:  Corning™ 3462

 View more versions of this product

Product Code. 10357651

  • 404.05 € / Pack of 48
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
  • Thin membrane and straight pore structure provides consistent transport and cell migration
  • Self-centering insert prevents media from wicking between the insert and the outer well
  • Plate: Virgin Polystyrene
  • Membrane: PET

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 inserts in a 12-well plate
PET
2 x 106 pores/cm2
12 mm
48 inserts, 4 plates/Case
Clear
Sterile
1.12 cm2
1.5 mL
3 μm
Packaged 12 inserts in a 12 well plate, 4 plates per case
TC-Treated
TC-Treated
12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number35324006 Certificate TypeCertificate of Quality Date30/04/2025 Catalog Number3462
Lot Number26724043 Certificate TypeCertificate of Quality Date20/03/2025 Catalog Number3462
Lot Number29323047 Certificate TypeCertificate of Quality Date17/10/2024 Catalog Number3462
Lot Number26923036 Certificate TypeCertificate of Quality Date24/06/2024 Catalog Number3462
Lot Number23023029 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number3462
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts > 12 mm; 3 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.