missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts



Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.
Brand: Corning™ 3470
384.75 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
- Thin membrane and straight pore structure provides consistent transport and cell migration
- Self-centering insert prevents media from wicking between the insert and the outer well
- Plate: Virgin Polystyrene
- Membrane: PET

Specifications
12 inserts in a 24-well plate | |
PET | |
4 x 106 pores/cm2 | |
6.5 mm | |
48 inserts, 4 plates/Case | |
Clear | |
Sterile |
0.33 cm2 | |
0.6 mL | |
0.4 μm | |
Packaged 12 inserts in a 24 well plate, 4 plates per case | |
TC-Treated | |
TC-Treated | |
24 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts > 6.5 mm; 0.4 μm
Spot an opportunity for improvement?Share a Content Correction