missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Cotton/Elasthane White Gloves
For handlings requiring a clean glove without any plush. Sperian™ Honeywell™ Cotton/Elasthane White Gloves are excellent for finishing operations in mechanical, clock-making, jewelry and photography.
65.00 € - 71.05 €
Specifications
Classification | Class 5 |
---|---|
Construction | Jersey Knit |
Hand | Ambidextrous |
Material | Cotton, Elasthane |
Product Type | Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11861781
|
Sperian™
RU711_8 |
8/10 |
65.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12559797
|
Sperian™
RU711_6 |
6/8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Industrial cut, edged border
- Ambidextrous and thus more cost-effective
- Cotton interlock ensures the glove's mechanical performance while absorbing hand perspiration for added comfort
- Tight knit gives the glove perfect support and limits the penetration of dirt
- Ribbed at the wrist to ensure a good level of wrist comfort and eliminates the risk of it getting caught
Specifications
Class 5 | |
Ambidextrous | |
Gloves | |
12/Pk. |
Jersey Knit | |
Cotton, Elasthane | |
Finishing operations in mechanical, clock-making, jewelery, photography. Handlings requiring a clean glove without any plush. | |
19.5-21 cm |