missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cotton Linters FN 100 Chromatography Paper
114.00 € - 498.00 €
Specifications
Technique | Chromatography |
---|---|
Format | Sheet |
Grade | FN 100 |
Material | Cotton Linters |
Product Code | Brand | Length (Metric) | Width (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Description | Price | Quantity & Availability | ||||
10505141
|
Sartorius™
FT-2-527-200200N |
200 mm | 200 mm | 100 Sheets |
114.00 €
Pack of 100 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||
10561552
|
Sartorius™
FT-2-527-580600K |
580 mm | 600 mm | 50 Sheets |
331.00 €
Pack of 50 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
10311802
|
Sartorius™
FT-2-527-460570N |
460 mm | 570 mm | 100 Sheets |
498.00 €
Pack of 100 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
10301802
|
Sartorius™
FT-2-527-460570K |
460 mm | 570 mm | 50 Sheets |
252.00 €
Pack of 50 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
Description
Specifications
Chromatography | |
Sheet | |
FN 100 | |
Cotton Linters |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Cotton Linters FN 100 Chromatography Paper