missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Countdown Timer

Product Code. 11507493 Shop All Fisherbrand Products
Click to view available options
Time Range:
10 hr.
Height (Metric):
25 mm
60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11507493

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this countdown clock for a variety of timing applications. Fisherbrand™ Countdown Timers are supplied with a Traceable Certificate to ensure accuracy.

  • Timer with full number keyboard
  • 76 x 63 x 25mm
  • 10 hours

Specifications

Product Type Countdown Timer
Time Range 10 hr.
Alarms Audible
Display Digital
Dimensions (L x W x H) 76 x 63 x 25 mm
Width (Metric) 63 mm
Height (Metric) 25 mm
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.