missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials Coupler

Robust and reliable part of a stepped microtip/probe assembly that screws into the converter in place of the probe.

Brand:  Sonics Materials 630-0421

Product Code. 10485922

  • 350.00 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

    • Stepped microtip/probe assembly
    • Coupler - 33/4 in. (95 mm)
    • The stepped microtip/probe assembly which consists of two parts, the coupler (standard or reverse) and the microtip or probe, screws into the converter in place of the probe
    • Capable of reaching into narrower vessels than the tapered microtip, the stepped microtip assembly can process volumes as small as 150 μl
    • Microtips are fabricated from titanium alloy Ti-6Al-4V and are autoclavable
Specifications

Specifications

Coupler
2 mm
9.5 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers