missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy

Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.

8.64 €

Specifications

Product Type Coverslip
Shape Circle
Thickness (Metric) #1 (0.13 to 0.16 mm)
Certifications CE
View More Specs

Products 1
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
10073691
View Documents
Karl Hecht™
41001113
13 mm
8.64 €
Pack of 100
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • 0.13 - 0.16mm thickness
  • Excellent flatness
  • With CE marking
  • Optimum resistance to chemical attack
  • Refractive index finely adapted to microscopes
  • High spectral transmission
  • Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
  • In boxes of 100 pieces, 10 boxes in a carton
Specifications

Specifications

Coverslip
Circle
#1 (0.13 to 0.16 mm)
CE
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.