missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cover Glasses for Microscope Slides
Manufactued from hydrolytic class 1 pure clear borosilicate glass for excellent chemical resistance.
Brand: BRAND™ 470819
134.20 EUR valid until 2024-11-01
Use promo code "21717" to get your promotional price.
This item is not returnable.
View return policy
Description
- Thickness between 0.13 and 0.17mm
- Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5
- Fully automated production guarantees ready-for-use quality: clean, dust and grease-free, distortion-free
- Flatness within ± 3μm
- Pack quantity for square shape is 2000 (10 boxes of 200); pack quantity for rectangular shape is 1000 (10 boxes of 100)
Specifications
Rectangle | |
#1 (0.13 to 0.16 mm) | |
1000 |
Borosilicate Glass | |
24 x 50 mm |