missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Covered Container
Click to view available options
Capacity (Metric):
750 mL
Description
- Non-corrosive stainless steel container with lid
- Withstand temperatures to 182°C
Specifications
Specifications
Capacity (Metric) | 750 mL |
Capacity (English) | 25 oz. |
Diameter (English) | 4 in. |
For Use With (Application) | General Lab Storage |
Includes | Cover |
Height (Metric) With Closure | 14cm |
Material | Stainless Steel |
Max. Temperature (Metric) | 182°C |
Weight (Metric) | 0.8 kg |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'