missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ CPE Fabric Overshoes
Made from high quality embossed polyethylene providing strength and grip on slippery floors. Pal International™ CPE Overshoes are elasticised at the ankle ensuring a good fit and offering protection for floors and footwear in a range of industries.
6.06 € - 155.00 €
Specifications
For Use With (Application) | Protecting floors and footwear |
---|---|
Length (English) | 14 in. |
Length (Metric) | 35.56 cm |
Material | Chlorinated Polyethylene |
Size | Universal |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
30158549
|
Pal International™
R21233AX |
Blue |
6.06 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12993071
|
Pal International™
R21533AX |
Red | N/A | ||||||
12973071
|
Pal International™
R21113AX |
White |
124.00 €
Pack of 2000 |
In Stock
Log in to see stock. |
|||||
Description
- Constructed of high-quality embossed polyethylene providing strength and grip
- Large 35.6cm (14 in.) size and elasticized ankle ensure a good fit on most feet
- Suitable for protecting floors and footwear and ensuring environmental hygiene in a range of industries
- Come in 3 colors (red, white or blue) to support color-coded hygiene workwear
- High-volume packs dispense 2,000 pairs
Specifications
Protecting floors and footwear | |
35.56 cm | |
Universal | |
CPE |
14 in. | |
Chlorinated Polyethylene | |
Smooth sole | |
CPE Overshoes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title