missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Crimp Neck Vial, Clear Glass
99.89 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Crimp Neck
- Flat bottom
- Glass li>Clear
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
50 mL | |
101 mm | |
ND20 |
31 mm | |
50 mL | |
Crimp | |
1500 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction