missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties

Product Code. 12795935
Encompass
Click to view available options
Size:
Medium
Universal
X-Large
Thread Color:
Black
White
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.

  • Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
  • Proprietary Microbreathe™ material is used for the upper portion of the boot cover
    • Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
    • It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
  • High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
  • With ankle ties to secure the boot
  • High performance anti-skid sole with serged seams

Specifications

Size Universal
Material Polypropylene
Latex Free Yes
Color White
Sterility Non-sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Thread Color White
Packaging Quantity 100 Pairs/Cs.
Dimensions (L x W x H) 14 x 4.5 x 18.5 in. (35.56 x 11.43 x 46.99cm)
Length (English) 14 in.
Length (Metric) 35.56 cm
Height (English) 18.5 in.
Height (Metric) 46.99 cm
Product Type Controlled Environments Boot Covers
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'