missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ CRVpro™ Direct Drive Rotary Vane Vacuum Pump
The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
2600.00 € - 6375.00 €
Specifications
Includes | Pump with Motor, 3 Line Cords (EU/UK/US), 2 L of Oil, Centering Ring with Dirt Trap, Centering Ring, 2 Clamping Rings |
---|---|
Motor Speed | 1450 rpm |
Certifications/Compliance | cUL and CE |
Temperature (Metric) Max | 40°C |
Temperature (Metric) Min. | 10°C |
Product Code | Brand | Model | Air Displacement | Dimensions (L x W x H) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Air Displacement | Dimensions (L x W x H) | Weight (English) | Price | Quantity & Availability | |||
16228250
|
Welch™
3042-00 |
CRVpro 4 | 2.8 CFM, 78 L/min. | 18.2 x 6.1 x 9.1 in. | 46.3 lb. |
2600.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||
15706275
|
Welch™
3062-00 |
CRVpro 6 | 3.5 CFM, 100 L/min. | 18.2 x 6.1 x 9.1 in. | 48.5 lb. |
3050.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
15852782
|
Welch™
3082-00 |
CRVpro 8 | 4.7 CFM, 133 L/min. | 18.2 x 6.1 x 9.1 in. | 49.6 lb. |
3690.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||
16238250
|
Welch™
3162-00 |
CRVpro 16 | 10.7 CFM, 305 L/min. | 22.4 x 8.1 x 11.4 in. | 81.6 lb. |
4290.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||
16248250
|
Welch™
3242-00 |
CRVpro 24 | 15.3 CFM, 436 L/min. | 22.4 x 8.1 x 11.4 in. | 84.9 lb. |
5470.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||
16258250
|
Welch™
3302-00 |
CRVpro 30 | 18.4 CFM, 551 L/min. | 22.4 x 8.1 x 11.4 in. | 87 lb. |
6375.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||
Description
- Welch Gardner Denver CRVpro Two-Stage Rotary Vane Vacuum Pump
- The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
- The pump impresses with its long service life, absolute reliability and its low maintenance requirements.
- This has been enabled thanks to 3 major innovations:
- Its low running temperature, which slows down potential corrosion processes and reduces the oil consumption.
- Its large oil reservoir ensures a low chemical concentration, which contributes to the prolongation of the oil exchange intervals.
- Its special inside coating increases the chemical resistance of the pump.
- Scope of delivery: Pump with motor, 3 line cords (EU/UK/US), 2 liters of oil, centering ring with dirt trap, centering ring, 2 clamping rings.
Specifications
Pump with Motor, 3 Line Cords (EU/UK/US), 2 L of Oil, Centering Ring with Dirt Trap, Centering Ring, 2 Clamping Rings | |
cUL and CE | |
10°C | |
Rotary Vane Vacuum Pump |
1450 rpm | |
40°C | |
50/60 Hz | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch™ CRVpro™ Direct Drive Rotary Vane Vacuum Pump