missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Aprons
Click to view available options
Size:
Small
Medium
Large
Description
Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.
- Small: 36″ (91.4cm)
- Medium: 42″ (106.7cm)
- Large: 48″ (121.9cm)
Specifications
Specifications
Type | Cryogenic Apron |
Size | Medium |
Color | Blue |
Width (English) | 42 in. |
Width (Metric) | 106.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction