missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570n, CR, EU/UK
GREENER_CHOICE

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

Brand:  Eppendorf™ F571301031

11188.01 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17172966

  • 18250.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • CryoCube™ F570 series, 570 L, ULT freezer, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz
  • Capacity: 570 L (20.1 ft³)
  • Consumes only 10.5 kWh/day (230 V)
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40,000 samples
  • Pull-down time to -80°C: 4 h
  • Compatible with CO2/LN2 injection system as backup for highest sample safety
TRUSTED_SUSTAINABILITY
Specifications

Specifications

570 L
Right
LED
2
89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.2 in.)
22.6 in.
76.2 in.
43.4 in.
110.3 cm
Key Lock
CO2 or LN2 Optional
EU, UK
10,500 W
R404A / R508B
5
Polyurethane Foam
Yes
57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.)
35.4 in.
89.8 cm
49.8 in.
30.1 in.
76.5 cm
Optional
7.0 A
230 V
2-stage
25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.