missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740

Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.

Brand:  Eppendorf™ 6001072510

163.31 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


 View more versions of this product

Product Code. 17789988

  • 188.75 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Stainless steel rack for boxes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rack
4 x 3
Gray
Stainless Steel
Rectangular
No
127 mm (5 in.) Boxes
563 mm
414 mm
Freezer Rack
Not Autoclavable
Boxes
12
3 Tiers
Non-sterile
5.5 x 22.2 x 16.3 in.
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.