Learn More
Eppendorf™ CryoCube™ F740hiw with Touchscreen Interface

Polyurethane foam insulation combined with a highly efficient cooling system achieve and maintain ultra-low temperatures. Eppendorf™ CryoCube™ F740 with Touchscreen Interface is known for its energy efficiency, reliability, and worry-free, long-term sample preservation.
Brand: Eppendorf™ F740320132
View more versions of this product
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples

Specifications
Water-cooled | |
Left Handle | |
Vacuum, Polyurethane Foam | |
5 Shelves with Left Handle | |
5 years | |
230 V 50 Hz |
740 L | |
3 | |
5 | |
CE | |
F740hiw |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Eppendorf CryoCube F740 Series ULT Freezers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.