missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Air Cooled Freezer
GREENER_CHOICE

Eppendorf™ CryoCube™ F740h Air Cooled Freezers offer secure sample protection and minimized running costs

Brand:  Eppendorf™ F740340022

20735.63 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15917075

  • 21775.00 € / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-cooling
  • 100-240 V/50-60 Hz (GB)
  • Volume: 740 L (26,1 ft3)
  • Consumes only 11,8 kWh/day
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
TRUSTED_SUSTAINABILITY
Specifications

Specifications

740 L
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
62.1 × 86.5 × 139 cm
Password Protected
100 to 240 V, 50 to 60 Hz (GB)
R290 / R170
Samples (57,600)
Pull-down time to -80°C: 4 h 10 min
Left
Stainless Steel
3
91.5 × 109.9 × 197.3 cm
No
Not Available
Consumes 11.8 kWh/day
357 to 366 kg
18 to 30
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers