missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves

Eppendorf™ CryoCube™ F740h Freezer with 5 Shelves has a left handled outer door

Specifications

Capacity (Metric) 740 L
Temperature (Setpoint) Pull-down time to -80°C: 4 h 10 min
Door Style Sealed, Insulated
Inner Doors 3
Hinge Side Right
View More Specs

Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-Cooling
  • Handle: Left side
  • 5 inner shelves
  • 100-240 V/50-60 Hz
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day (green; -80 °C; 230 V))
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
  • 5 compartments with 3 insulated and sealed inner doors
Specifications

Specifications

740 L
Sealed, Insulated
Right
Stainless Steel
5
No
62.1 × 86.5 × 139 cm
100 to 240 V, 50 to 60 Hz
R290 / R170
Pull-down time to -80°C: 4 h 10 min
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
91.5 × 109.9 × 197.3 cm
Password Protected
Consumes 11.8 kWh/day
Samples (57,600)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.