missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoExtra™ High-Efficiency Cryogenic Storage Systems with Battery Back-up, 1770 L

The Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring, microprocessor-based LN2 level control, and a built-in battery back-up systems, providing peace-of-mind for valuable samples.

Brand:  Thermo Scientific™ CE8194BB

Product Code. 17334650

  • 91656.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring, microprocessor-based LN2 level control, and a built-in battery back-up systems, providing peace-of-mind for valuable samples.

Versatility

  • CryoExtra accepts both vertical and horizontal racks
  • User comfort features and convenient, built-in workspace
  • Designed for vapor-phase storage
  • Folding step for user comfort

Quality

  • Outstanding temperature uniformity
  • Large LED temperature display
  • Lockable lid for sample protection
  • Advanced temperature monitor and alarms
  • Microprocessor-based LN2 level control

Includes:

Built-in battery back-up system: battery power used to maintain power to controller for temperature and level updates during a power outage.

0.5 in. 45° flare, 6′ (1.8m) stainless steel flexible hose

Requires:

22psi low pressure LN2 supply tank (sold separately)

Compatible with:

Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.

Note:

Product height clearance: 77 in. for CryoExtra 20 and CryoExtra 40; 88 in. for CryoExtra 80; 93 in. for CryoExtra 94

Ordering Information:

  • Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Auto-fill LN2 Cryogenic Storage
1770 L
Stainless Steel
Stainless Steel
3 in. casters (standard)
60 in.
1524 mm
Access Port for Independent Probe
100/230 V
50/60 Hz
2470 lb.
1721 lb.
Vials (93,000 x 2 mL)
62.5 cu. ft.
1
Vacuum
CE
60 x 60 x 73.19 in. (1524 x 1524 x 1859 mm)
25 in.
635 mm
0.73A at 110 V and .35A at 230 V
100-230 V
93,000 2 mL vial capacity (max)
1123 kg
781 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.