missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryogenic Box Dividers

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

7.34 € - 634.16 €


Products 11
Product Code Brand For Use With (Equipment) Type Holds Vial Capacity Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Type Holds Vial Capacity Price Quantity & Availability  
15853600
View Documents
Thermo Scientific™
189387
Square Cryo Box Cardboard Divider Vials 25
8.24 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
11804550
View Documents
Thermo Scientific™
4000013
Square Cryo Box Cardboard Divider Vials 100
7.74 €
Each
In Stock
to see stock.
Add to basket
 
10222240
View Documents
Thermo Scientific™
4000014
CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials with 100-cell Divider 100
7.34 €
Each
In Stock
to see stock.
Add to basket
 
15162784
View Documents
Thermo Scientific™
4000015
CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials with 100-cell Divider 100
7.64 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
10465245
View Documents
Thermo Scientific™
4000174
Cryoboxes Cardboard Divider Vials 40
8.24 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
11781569
View Documents
Thermo Scientific™
4000181
Arrowhead Box Cardboard Divider Vials 81
25.53 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
10752454
View Documents
Thermo Scientific™
4000189
CryoPlus 1,2,3,4 Fiberboard Box Vials 40
7.64 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
11771569
View Documents
Thermo Scientific™
4000193
CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials 81
25.23 €
Each
In Stock
to see stock.
Add to basket
 
15126443
View Documents
Thermo Scientific™
4000195
CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials 81
25.02 €
Each
Estimated Shipment: 16-07-2025
to see stock.
Add to basket
 
11814550
View Documents
Thermo Scientific™
4000238
CryoPlus 1,2,3,4 Stainless Steel Box 2 mL Vials with 100-cell Divider 100
34.07 €
Each
Estimated Shipment: 20-10-2025
to see stock.
Add to basket
 
11839700
View Documents
Thermo Scientific™
4000260
CryoPlus 1,2,3,4 Liquid Phase Vertical Rack 2 mL Vials, 12 Cardboard Boxes (25-cell Divider) 300
634.16 €
Each
Estimated Shipment: 01-09-2025
to see stock.
Add to basket
 
Description

Description

Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

For Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

For Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

For Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
  • †Stainless steel boxes do not include cell dividers
  • Warranty varies by country, please contact us for details
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Cryogenic Box Dividers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.