missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Dots in Laser Sheets
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Come in an easy to use dispenser box with 20 sheets per pack.
55.20 € - 69.00 €
Specifications
Product Type | Dot label laser sheet |
---|---|
Sterility | Non-sterile |
For Use With (Application) | 0.5 to 1.5mL tubes |
Product Code | Brand | Color | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) | Price | Quantity & Availability | ||||
17827191
|
Fisherbrand™
11010200 |
Blue | 12.7 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17847191
|
Fisherbrand™
11010202 |
Green | 9.55 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17857191
|
Fisherbrand™
11010203 |
Orange | 9.55 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17867191
|
Fisherbrand™
11010204 |
Purple | 9.55 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17877191
|
Fisherbrand™
11010205 |
Red | 9.55 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17887191
|
Fisherbrand™
11010206 |
Yellow | 9.55 mm |
55.20 €
20 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
17897191
|
Fisherbrand™
11010207 |
Assorted | 9.55 mm |
69.00 €
25 sheets |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.Specifications
Dot label laser sheet | |
Non-sterile | |
0.5 to 1.5mL tubes |