missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cryotubes, PP, with Internal Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile
Cryogenic Tube with Screw Cap designed for storage of biological material in the gas phase of liquid nitrogen.
Brand: BRAND™ 114844
508.35 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen
- Autoclavable at 121°C (2 bar), according to DIN EN 285
- Graduated
- Large frosted marking area and colored cap inserts for easy sample identification
- Temperature stability to -196°C
- CE-marked according to IVD-Directive 98/79 CE
- RNase-, DNase-, DNA and endotoxin-free

Specifications
12.5 mm | |
γ-sterile | |
4 mL | |
Internal | |
Sterile | |
24 cm |
Cryogenic Storage Tube | |
Autoclavable | |
Flat, Self-standing | |
41 cm | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Cryotubes, PP, with Internal Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile > Capacity: 4 mL; Flat Bottom
Spot an opportunity for improvement?Share a Content Correction