missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cryogenic Vial Boxes
Select the size of the box required and match the partition to your tube requirements. Heathrow Scientific™ Cryogenic Vial Boxes are constructed from cardboard with vent holes to allow air circulation.
Brand: Heathrow Scientific™ HS2860C
3049.50 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- Store in LN2, or in mechanical freezers
- Colors allow for easy identification and sorting purposes
- Bottom vent holes to allow quicker circulation and removal of cold air, vapor or LN2
- All box footprints are 133 x 133mm, select from two different heights
- Partitions must be ordered separately
Specifications
Assorted (Blue, Red, Yellow) | |
Square | |
1.5 to 2 mL Tubes | |
12/Pk. | |
5.2 in. | |
5.2 in. | |
2 in. |
Cardboard | |
Cryo Box | |
Lid | |
133 x 133 x 50 mm | |
13.3 cm | |
13.3 cm | |
5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction