missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Series Racks and Holders
Shop All Thermo Scientific Products
Click to view available options
Type:
Arrowhead Rack, Liquid Phase
Arrowhead Rack, Vapor Phase
Square Rack, Liquid Phase
Square Rack, Vapor Phase
Vertical Rack, Liquid Phase
Vertical Rack, Vapor Phase
Includes:
10 Cardboard Boxes (81 Cell Divider)
11 Cardboard Boxes (100 Cell Divider)
11 Stainless Steel Boxes (100 Cell Divider)
11 Stainless Steel Boxes (81 Cell Divider)
12 Cardboard Boxes (100 Cell Divider)
12 Cardboard Boxes (81 Cell Divider)
12 Stainless Steel Boxes (81 Cell Divider)
13 Cardboard Boxes (100 Cell Divider)
13 Cardboard Boxes (81 Cell Divider)
13 Stainless Steel Boxes (100 Cell Divider)
4 Boxes
5 Cardboard Boxes (100 Cell Divider)
6 Cardboard Boxes (100 Cell Divider)
7 Cardboard Boxes (100 Cell Divider)
7 Cardboard Boxes (81 Cell Divider)
8 Cardboard Boxes (100 Cell Divider)
missing translation for 'unitSize'
Each
Description
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Vertical Racks, Liquid Phase
- 2mL, 5 cardboard boxes (100 cell divider)
- 2mL, 12 carboard boxes (25 cell divider)
Vertical Racks, Vapor Phase
- 2mL, 4 cardboard boxes (100 cell divider)
Square Racks, Liquid Phase
- 2mL, 12 cardboard boxes (100 cell divider)
- 2mL, 13 cardboard boxes (100 cell divider)
- 2mL, 13 stainless steel boxes (100 cell divider)
- 4mL, 8 cardboard boxes (100 cell divider)
- 4mL, 8 stainless steel boxes (100 cell divider)
- 5mL, 7 cardboard boxes (100 cell divider)
Square Racks, Vapor Phase
- 2mL, 11 cardboard boxes (100 cell divider)
- 2mL, 11 stainless steel boxes (100 cell divider)
- 4mL, 7 cardboard boxes (100 cell divider)
- 4mL, 7 stainless steel boxes (100 cell divider)
- 5mL, 6 cardboard boxes (100 cell divider)
Canister Cane Storage, Vapor Phase
- 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters
Arrowhead Racks, Liquid Phase
- 2mL, 12 cardboard boxes (81 cell divider)
- 2mL, 13 cardboard boxes (81 cell divider)
- 2mL, 12 stainless steel boxes (81 cell divider)
- 4mL, 8 cardboard boxes (81 cell divider)
- 4mL, 8 stainless steel boxes (81 cell divider)
- 5mL, 7 cardboard boxes (81 cell divider)
Arrowhead Racks, Vapor Phase
- 2mL, 11 cardboard boxes (81 cell divider)
- 2mL, 11 stainless steel boxes (81 cell divider)
- 2mL, 10 cardboard boxes (81 cell divider)
Specifications
Specifications
| Type | Arrowhead Rack, Liquid Phase |
| Capacity (English) | 7.06 cu. ft. |
| Capacity (Metric) | 2 mL |
| For Use With (Equipment) | CryoPlus 1 |
| Includes | 10 Cardboard Boxes (81 Cell Divider) |
| Holds | 10 Boxes/Rack |
| Rack Capacity | 10 Boxes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction