missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Brand:  Thermo Scientific™ 4000113

 View more versions of this product

Product Code. 15742522

  • 700.49 € / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Arrowhead Rack, Liquid Phase
7.06 cu. ft.
CryoPlus 1
12 Boxes/Rack
Arrowhead Rack, Liquid Phase
2 mL
12 stainless steel boxes with 81 cell divider
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.